slimBit electric bit set assorted with slimBit holder, 7-pcs.

Article no.: 36079
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 36079
EAN / GTIN 4010995360795
Manufacturer number 36079
L-Number L60070 1917

Description

Description:

  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws.
  • Application: Safe installation of terminals and sleeves, conductor connections and fastening of conductor lines. For working on live parts up to 1,000 V AC.
  • Bit chuck: Insulated metal bit holder holds all slimBits reliability.
  • Bit chuck: Only for 6 mm slimBits.
  • Bits: Protective insulation moulded directly onto the bit and completely integrated into the bit in the lower area.
  • Extra: Individually tested protective insulation 1,000 V AC, VDE and GS tested.
  • Only compatible with Wiha torque screwdrivers TorqueVario®-S electric (series 2872).
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Adapter TorqueVario-S electric for slimBits 6.0 mm (35870)
  • 1x slimBit electric bit Slotted 4.0 mm x 75 mm (34580)
  • 1x slimBit electric bit Slotted 5.5 mm x 75 mm (34581)
  • 1x slimBit electric bit Phillips PH1 x 75 mm (34583)
  • 1x slimBit electric bit Phillips PH2 x 75 mm (34584)
  • 1x slimBit electric bit Pozidriv PZ1 x 75 mm (34585)
  • 1x slimBit electric bit Pozidriv PZ2 x 75 mm (34586)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart