Cleaning stick for side lock arbor, Diameter: 16mm

Article no.: 358945 16
Discount
65.93 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
on request
In stock
499 pieces in stock

Select article variation and quantity

Diameter (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 16 mm
Overall length L 85 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 358945 16
EAN / GTIN 4067263132615
Manufacturer number 358945 16

Description

Version:

3 integrated cleaning nozzles for efficient cleaning of the workpiece, clamping device and machine tool.
Can be used with both cooling lubricant and compressed air.
Application recommendation: 60 rpm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart