Adapter TorqueVario-S electric for slimBits 6.0 mm

Article no.: 35870
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 35870
EAN / GTIN 4010995358709
Manufacturer number 35870
L-Number L60070 1816

Description

Description:

  • Increases your efficiency: Fully compatible with the Wiha slimBit system.
  • Increases your efficiency: Solve every fastening task with the Wiha slimBit range.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: Safe installation of terminals and sleeves, conductor connections and fastening of conductor lines. For working on live parts up to 1,000 V AC.
  • Only compatible with Wiha torque screwdrivers TorqueVario®-S electric (series 2872).
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Hexagonal blade (mm): 3.8
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (mm): 6
  • Outside diameter (mm): 13
  • Overall length (mm): 170
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart