Bit set CroCo mixed 1/4" 16 pieces in box

Article no.: 35565
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 35565
EAN / GTIN 4010995355654
Manufacturer number 35565
L-Number L60070 4604

Description

Description:

  • Simplifies your work: The bit box can also be used as a long handle and T-handle.
  • Increases your efficiency: 16 bits and bit holder stored in a space-saving box.
  • Housing: Especially rugged plastic box with 1/4″ insertion.
  • Bit holder: Universal holder, magnetic.
  • Bits: High industrial quality with coloured ring: Wiha Professional.
  • Extra: Bit holder can be placed in the box for fastening.
  • Housing: Bit holder can be placed in the housing; this gives two fastening tool types: screwdriver and T-handle tool with lever arm.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x bit standard 25 mm slot 4.5 mm with color ring
  • 1x bit standard 25 mm slot 6.0 mm with color ring
  • 1x bit standard 25 mm PH1 with color ring
  • 1x bit standard 25 mm PH2 with color ring
  • 1x bit standard 25 mm PH3 mm color ring
  • 1x bit standard 25 mm PZ1 with color ring
  • 1x bit standard 25 mm PZ2 with color ring
  • 1x bit standard 25 mm PZ3 mm color ring
  • 1x bit standard 25 mm TORX® T10 with color ring
  • 1x bit standard 25 mm TORX® T15 with color ring
  • 1x bit standard 25 mm TORX® T20 with color ring
  • 1x bit standard 25 mm TORX® T25 with color ring
  • 1x bit standard 25 mm TORX® T30 with color ring
  • 1x bit standard 25 mm hexagon 4.0 mm with color ring
  • 1x bit standard 25 mm hexagon 5.0 mm with color ring
  • 1x universal holder ¼″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart