Bit with thread TORX® M5 T25

Article no.: 35403
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 35403
EAN / GTIN 4010995354039
Manufacturer number 35403
L-Number L60070 3593

Description

Description:

  • Drive: Screw thread M5.
  • Application: For optimised use in stationary screw systems.
  • Material: High grade chrome-vanadium steel, through hardened.

Feature:

  • Tool for electrics: No
  • Screw size: M5
  • Self service - packing: No
  • ESD article: No
  • TORX® 1: T25
  • Round blade diameter (mm): 6
  • Overall length (mm): 45
  • Thread length (mm): 8
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart