Screwdriver SoftFinish® electric slimFix Phillips PH2 x 100 mm

Article no.: 35394
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 35394
EAN / GTIN 4010995353940
Manufacturer number 35394
L-Number L60070 1378

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your safety: Wiha slim blades ensure unlimited, protected access to deep-set screws.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Extra: The integrated protective insulation enables low-lying fastening and spring elements to be reached and manipulated.
  • Standards: DIN ISO 8764-PH.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Phillips 1: PH2
  • Handle diameter (mm): 36
  • Overall length (mm): 218
  • Visible blade length (mm): 100
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart