Voltage tester SoftFinish® single-pole, 110-250 volts Slotted transparent, with push-on clip 3.0 mm

Article no.: 35378
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phase tester

Identification numbers & Classifications

Article number 35378
EAN / GTIN 4010995353780
Manufacturer number 35378
L-Number L60070 3153

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Application: For determining alternating voltages in low voltage range up to 250 volts with respect to earth potential.
  • Application: Suitable for trade and industry professionals.
  • For determination of AC voltages with integrated screwdriver function
  • Internationally adjusted measurement tip for all sockets around the world
  • Attaching clip for easy attaching to the work clothes

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Cutting strength 1 (mm): 0.5
  • Self service - packing: Yes
  • ESD article: No
  • Slotted 1 (mm): 3
  • Handle diameter (mm): 19
  • Overall length (mm): 140
  • Visible blade length (mm): 60
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart