T-shirt 3D Warm beige M

Article no.: 353110422509M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour beige
Unisex size M
Type of product T-Shirt

Identification numbers & Classifications

Article number 353110422509M
EAN / GTIN 7330509835340
Manufacturer number 353110422509M

Description

Version:


Main material
100% cotton, single jersey, 150 g/m²

Details
Rib-knitted neck, Round neck
Reinforced shoulder seam, Reinforced neck seam
Printed logo on chest, Print - Blåkläder 3D

Functionality
Regular fit

Description:

  • Stylish cotton t-shirt with an even more attractive 3D-print on the chest that says 'Blåkläder'
  • Great for wearing both on and off the job and shows you have excellent taste in work clothes
  • Also available in women's model 3431

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart