Power side cutter Swedish pattern

Article no.: 3463656
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3463656
EAN / GTIN 4010886976173
Manufacturer number 3463656
L-Number L60160 6456

Description

Description:

Acc. to DIN ISO 5749
Convex handle shape for a high force build-up (rowned surfaces/handles - i.e. which are hardly rounded - prevent unfavourable, punctual peak forces. As a result, the force is evenly spread across your hand.)
With slender head, ideal for confined spaces
Induction-hardened precision cutting edges, hardness 63 - 65 HRC
For medium-hard wire 1.6 mm
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
Model TC = chrome-plated, with blue dipped handles

Feature:

  • Non-sparking version: No
  • Chamfer: with
  • Total width [mm]: 51 mm
  • Total height [mm]: 16 mm
  • Total length [mm]: 180 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Hardening process: Induction hardened
  • Head width 1 [mm]: 26,0 mm
  • Head height 1 [mm]: 25 mm
  • Head thickness T1 [mm]: 11,0 mm
  • Material: tempered steel
  • with cutting edge: Yes
  • Net weight [kg]: 0,243 kg
  • Standard: DIN ISO 5749
  • Surface finish: steel grey
  • Cutting edge shape: with facet
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting edge length [mm]: 25 mm
  • Cutting values: Soft wire: 4 mm / 6 AWG; Medium-hard wire: 3 mm / 9 AWG; Hard wire: 2.5 mm / 10 AWG

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart