Angled combination pliers

Article no.: 3463206
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3463206
EAN / GTIN 4010886976074
Manufacturer number 3463206
L-Number L60160 6477

Description

Description:

A 60° angled pliers head is gentle on your joints and tendons. In addition, you retain a clear view of the workpiece
Specially offset teeth in the grip surfaces for best-possible gripping on pipes and screws
For heavy continuous use
No forced positioning of the hand
No forced positioning of the hand
Fatigue-free working over a long period made possible
Higher cutting performance and longer tool life thanks to high-quality GEDORE special hardened and tempered steel
Induction-hardened precision cutting edges, hardness 63 - 65 HRC
For all wires, also hard wire/piano wire, 1.6 mm
Hot-drop forged
JC = chrome-plated, with 2-component handle covers
TL = steel-grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: No
  • Non-sparking version: No
  • Jaw shape: Flat jaws
  • Jaw length L3 [mm]: 46 mm
  • Chamfer: with
  • Joint types: inserted joint
  • Total length [mm]: 160 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Hardening process: Induction hardened
  • Head width 1 [mm]: 24,0 mm
  • Head thickness T1 [mm]: 10,0 mm
  • Material: tempered steel
  • with cutting edge: Yes
  • Surface finish: chrome-plated
  • REACH registration available: No
  • Cutting edge shape: with facet
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting values: Soft wire: 4 mm / 6 AWG; Medium-hard wire: 3.1 mm / 8 AWG; Hard wire: 2 mm / 12 AWG; Cu cable, stranded cross-section: 16 mm²; Multi-stranded cable Ø: 10 mm
  • Centre width W4 [mm]: 6,0 mm
  • VDE certified: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart