Combination pliers Euro pattern

Article no.: 3463184
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3463184
EAN / GTIN 4010886976050
Manufacturer number 3463184

Description

Description:

Acc. to DIN ISO 5746
Universal model with slimline head, ideal for confined spaces
Induction-hardened precision cutting edges, hardness 62 - 64 HRC
For round and flat material
For medium-hard wire 1.6 mm
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
JC = chrome-plated, with 2-component handle covers
TL = steel-grey, with blue dipped non-slip handles
Model TC = chrome-plated, with blue dipped handles

Feature:

  • Non-sparking version: No
  • Jaw shape: Flat jaws
  • Jaw length L3 [mm]: 42 mm
  • Chamfer: with
  • Joint types: inserted joint
  • Total width [mm]: 50 mm
  • Total height [mm]: 15 mm
  • Total length [mm]: 200 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Hardening process: Induction hardened
  • Head width 1 [mm]: 29,5 mm
  • Head thickness T1 [mm]: 10,5 mm
  • Material: tempered steel
  • with cutting edge: Yes
  • Net weight [kg]: 0,297 kg
  • Standard: DIN ISO 5746
  • Surface finish: chrome-plated
  • Cutting edge shape: with facet
  • Cutting edge hardness: 62 - 64 HRC
  • Cutting values: Soft wire: 6 mm / 3 AWG; Medium-hard wire: 3.8 mm / 7 AWG; Hard wire: 2.5 mm / 10 AWG; Cu cable, stranded cross-section: 16 mm²; Multi-wire cable Ø: 13 mm
  • Centre width W4 [mm]: 7,4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart