Mechanics pliers without wire cutter, 30° angled

Article no.: 3463036
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3463036
EAN / GTIN 4010886975930
Manufacturer number 3463036
L-Number L60160 6442

Description

Description:

30° angled flat-round jaws, gripping surfaces cross serrated with fine point
For safe gripping, positioning and loosening of round, oval and angular parts
For spark plug connectors and all kinds of hoses (e.g. radiator hoses)
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
JC = chrome-plated, with 2-component handle covers
Model TC = chrome-plated, with blue dipped handles

Feature:

  • Non-sparking version: No
  • Jaw shape: flat-round jaws
  • Jaw length L3 [mm]: 68 mm
  • Joint types: inserted joint
  • Total length [mm]: 200 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Head width 1 [mm]: 18,5 mm
  • Head thickness T1 [mm]: 9,5 mm
  • Material: tempered steel
  • Net weight [kg]: 0,234 kg
  • Surface finish: chrome-plated
  • Tip thickness: 2,8 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart