DCCI Diamond cut-off wheel 125x3x22,23 PREMIUM spheroidal cast iron

Article no.: 34551886
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 34551886
EAN / GTIN 9003173115497
Manufacturer number 34551886
L-Number L50140 2876

Description

Feature:

  • Form: UC3 DIAMOND SAW
  • Specification : 3
  • Dimension (D x T x H): 125 x 3 x 22,23 mm
  • Diameter: 125 mm
  • Thickness: 3 mm
  • Drill hole: 22.23 mm
  • Material suitability: Casting materials
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Large grain protrusion enables increased feed and excellent cutting performance
  • Maximum lifetime thanks to ideal grain connection to the core blade
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining cast iron, grey cast iron and spheroidal cast iron
  • Suitable for all common angle grinders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart