Workshop trolley

Article no.: 3437493
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3437493
EAN / GTIN 4010886975725
Manufacturer number 3437493

Description

Description:

Body:
Storage tray made of ABS plastic with compartment for small parts
Manoeuvrable and easy to control with the driving and steering handle
Side panels with Euro perforation 10 x 38 mm for attaching hooks and tools
Edge protection to minimize the damage of impacts
Sheet steel, corrosion-resistant and scratch-resistant powder-coated, GEDORE blue
Drawers:
Central locking with cylinder lock
Wide drawers (W 792 x D 400 mm) with full extension, removable
Safety lock for each drawer, one-handed operation
Ball bearing guide rails
Can be individually equipped with longitudinal and transverse dividers (also available individually)
Load capacity per drawer 60 kg, lower heavy-duty drawer 70 kg
GEDORE high-performance chassis:
Total load capacity 1000 kg static (750 kg dynamic)
2 roller-bearing GEDORE high-performance wheels (fixed castors Ø 200 mm)
2 ball-bearing mounted GEDORE smooth-running wheels (swivel castors Ø 125 mm), both with total brakes
Even under maximum loads, the GEDORE axle design ensures: smooth running, maneuverability and directional stability
Accesories:
Longitudinal (LT) and transverse dividers (QT) made of galvanized sheet steel (also available individually)
Options:
Can be optimally equipped with GEDORE tool modules (No. 1500 ES/1500 CT or 2005 CT)
Special colors and designs on request

Feature:

  • 1000 V insulated: No
  • Lockable: No
  • Number of lengthwise dividers: 3
  • Number of cross dividers: 2
  • Number of drawers: 7
  • Single pull-out stop: No
  • Disposal instructions on tool: No
  • Colour: GEDORE blue, RAL 5017
  • Total width [mm]: 1.021 mm
  • Total height [mm]: 1.020 mm
  • Total depth [mm]: 605 mm
  • Net weight [kg]: 105,5 kg
  • REACH registration available: No
  • Drawer type:
  • Static load capacity [kg]: 1000 kg
  • Load capacity per drawer [kg]: 60 kg
  • Load capacity heavy-duty drawer [kg]: 70 kg
  • VDE certified: No
Direct purchase

Sign in to your Account

To shopping cart