NQCH12-DGTR-1D22SH-JHP Screw Lock JETCUT Modular Heads Carrying DO-GRIP Double-Edged Parting Inserts for Swiss-Type Machines

Article no.: 3427036
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3427036
EAN / GTIN 7291075486940
Manufacturer number 3427036
L-Number L23920 3001

Description

Description:

  • Parting Off Indexable Holders
  • Cutting Width Maximum (CWX): 1 mm
  • Cutting Width Minimum (CWN): 1 mm
  • Overall Height (OAH): 16.2 mm
  • Overall Length (OAL): 28.8 mm

Feature:

  • Cutting Direction (HAND): Right Hand
  • Cutting Width Maximum (CWX): 1 mm
  • Cutting Width Minimum (CWN): 1 mm
  • Head Length (LH): 20 mm
  • Overall Height (OAH): 16.2 mm
  • Overall Length (OAL): 28.8 mm
  • Work Piece Parting Diameter Maximum (CUTDIA): 22 mm

Suitable products

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart