DGTL 10B-1.0-D22SH Parting and Grooving Short Head Tools for CNC and Swiss Automatics

Article no.: 3425883
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3425883
EAN / GTIN 7291075483628
Manufacturer number 3425883
L-Number L23920 1415

Description

Description:

Parting Off Indexable Holders, Overall Height (OAH) 15.7 mm, Overall Length (OAL) 120 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Head Length (LH) 19 mm
  • Overall Height (OAH) 15.7 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 10 mm
  • Shank Width (B) 10 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 22 mm

Suitable products

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart