Belts 13x457 A VERY-FINE PREMIUM for universal use

Article no.: 34206175
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 34206175
EAN / GTIN 8024406029405
Manufacturer number 34206175

Description

Description:

Tyrolit PREMIUM SCM belts FLEX can be used universally on various materials and have excellent economy. The FLEX quality is ideally suited for narrow belts and is characterized by its high flexibility. Thanks to the highest stock removal rate, the machining time of the workpiece is significantly reduced. With the wide range of designs of this premium product, you can complete a wide variety of applications in record time - from GROB for cleaning, derusting and removing coatings to VERY FINE for final surface grinding.

Feature:

  • Form: VLIES Belt
  • Specification : SCM A VERY-FINE FLEX
  • Dimension (W x C): 13 x 457 mm
  • Thickness: 13 mm
  • Drill hole: 457 mm
  • Grain size: 60
  • Material suitability: Plastics / PVC;Steel;Stainless steel;Wood;Gelcoat;Composite materials;Aluminium
  • Product line: PREMIUM
  • Tool for: Portable belt grinder

Advantage:

  • Outstanding economy thanks to maximum stock removal combined with short workpiece machining time
  • Robust belt design guarantees maximum lifetime
  • Comprehensive assortment

Application:

  • For reducing surface roughness, smoothing surfaces as well as cleaning and removing welding seams using portable belt grinders

Recommendation:

  • ″COARSE″ grain for cleaning, for removing rust and coatings and for final finishing
  • ″MEDIUM″ grain for gentle cleaning, for removing burrs and for final finishing
  • ″VERY FINE″ grain as the final step

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart