Cylindrical tube brush 10-300 mm PA 0,25 mm PREMIUM universal

Article no.: 34203572
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cylinder brush

Identification numbers & Classifications

Article number 34203572
EAN / GTIN 9003172000398
Manufacturer number 34203572
L-Number L50140 2773

Description

Description:

The cylindrical PREMIUM tube brush adapts perfectly to the workpiece surface due to its flexibility. Especially the internal cleaning of bore holes and other hard to reach places is no longer a problem. In addition, these wire brushes are characterized by easy handling due to the galvanized twist wire and a simple fill spiral.

Feature:

  • Form: 18ROO DG GRINDING CONE
  • Specification : PA 0,25 mm
  • Dimension (D - I): 10 - 300 mm
  • Diameter: 10 mm
  • Drill hole: 100 mm
  • Material suitability: Gelcoat;Steel;Stainless steel;Wood;Plastics / PVC;Aluminium
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Adapts perfectly to the workpiece surface due to its flexibility
  • Twisted-in galvanised wire and simple filament spiral for easy handling
  • Universal use

Application:

  • For universal use
  • For hard-to-reach places
  • Especially suitable for cleaning the inside of bore holes and tubes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart