Description:
These PREMIUM compact wheels can be mounted to your machine very quickly and easily. The tools show their high efficiency especially on edges as well as when machining hard-to-reach places. Their soft surface does not change the surface geometry of the workpiece in any way and you always achieve the desired structure. Thanks to the multilayer pressed fleece layers, the compact wheels are particularly suitable for soft materials as well as for high-alloyed steels. Whether deburring, cleaning, blending, finishing or machining welding seams - with these tools you are guaranteed to make the right choice.
Feature:
- Form: VLIES QUICK CHANGE DISC
- Specification : 51x6,4xR
- Dimension (D x T x DEVICE): 51 x 6,4 x R mm
- Diameter: 51 mm
- Thickness: 6.4 mm
- Grain size: 20
- Material suitability: Stainless steel;Aluminium;Steel;Plastics / PVC
- Product line: PREMIUM
- Tool for: Angle grinder
Advantage:
- Compact deburring tools are perfect for grinding hard-to-reach places and edges
- Cool grinding and low clogging of the wheel guarantee maximum lifetime
- Soft wheel surface maintains the surface geometry of the workpiece
Application:
- For deburring, cleaning, fading, finishing and grinding welding seams on all materials
Recommendation:
- 2/3 S FINE for deburring and polishing
- 2 A MEDIUM for deburring, polishing and for transitions
- 6 S FINE / 6 A MEDIUM for deburring, rounding sharp edges and for transitions
- 8 A COARSE for deburring, rounding sharp edges and for transitions with increased abrasiveness