VDE 8092-160 H VDE cable shears

Article no.: 3412407
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3412407
EAN / GTIN 4010886969441
Manufacturer number 3412407
L-Number L60160 6089

Description

Description:

  • For cutting multi-core copper and aluminium cables up to max. 50 mm² or up to a Ø of 10 mm
  • Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900
  • Precision ground for optimum action, new cutting-edge geometry
  • Not suitable for steel wire and hard-drawn copper conductors
  • Hardness 55 HRC
  • Special hardened and tempered steel, forged and ground

Feature:

  • 1000 V insulated: no
  • Cable diameter: 10
  • REACH registration available: no
  • subsequently adjustable: no
  • Total length [inch]: 6 2/3″
  • Total length [mm]: 169 mm
  • VDE certified: no
  • Wire cross-section [mm²]: 50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart