Bit Professional 70 mm Slotted 1/4" E6,3 2.5 mm

Article no.: 33961
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 33961
EAN / GTIN 4010995339616
Manufacturer number 33961
L-Number L60070 1459

Description

Description:

  • Meets your requirements: Robust and precise bits for general fastening in trade and industry.
  • Increases your efficiency: Best rotation characteristics for stable fastening processes.
  • Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
  • Drive: DIN 3126, ISO 1173, style E 6.3.
  • Application: For all types of screw applications in trade and industry.
  • Standards: DIN ISO 2380-1
  • Material: High quality CVM steel, through hardened.
  • DIN 3126, ISO 1173, Style E6,3

Feature:

  • Tool for electrics: No
  • Cutting strength 1 (mm): 0.4
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 2.5
  • Overall length (mm): 70
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart