Screwdriver with bit magazine magnetic TORX® with 6 bits, Stubby, 1/4"

Article no.: 33744
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 33744
EAN / GTIN 4010995337445
Manufacturer number 33744
L-Number L60070 1898

Description

Description:

  • Drive: DIN 3126, ISO 1173, style D 6.3.
  • Application: Eminently suitable for working in confined, hard-to-reach spaces.
  • The Stubby magazine bit holder contains bits in its handle. If you remove the cap on the end of the SoftFinish® multi-component handle, six 25 mm bits appear, designed for all standard screw fastenings. The magazine bit holder is thus flexible in its use and an attractive alternative to screwdriver sets, especially for portable use. The magnetic holding feature in the integrated bit holder ensures easy handling and an optimum grip. The practical, compact size sets the Stubby bit magazine apart as a specialized tool for working in highly confined spaces.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T10 (01716)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T15 (01717)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T20 (01718)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T25 (01719)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T30 (01721)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T40 (01722)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart