Digital Depth Micrometer Inch/Metric, 0-12″, incl 12 Rods

Article no.: 329-351-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 329-351-30
EAN / GTIN 4946368695877
Manufacturer number 329-351-30
L-Number L40010 11188

Description

Description:

This interchangeable rod type micrometer can be used for wide range measurements. It offers you the following benefits: ø4 mm interchangeable rods, with lapped measuring surfaces, enable you to make wide-range measurement. The ratchet stop provides constant measuring force. Measuring rod lock.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 12
Digit step value: 0.0001″/0.001 mm
Scale: scale drum and sleeve satin chrome-plated, ⌀ 18 mm
Measuring force: 5-10
ABS / INC (INC ZERO): Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: including box, adjusting key no. 301.336, 04GAA274, Allen key no. 202.863 , 1x SR-44 battery.
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart