Sheet metal case with inlay for DREMOMETER

Article no.: 3254909
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3254909
EAN / GTIN 4010886976289
Manufacturer number 3254909

Description

Description:

Use:
Standard packaging for sets of the torque wrench series DREMOMETER A-F
Robust and solid, best for storage and transport
Features:
With integrated metal-flight and nest-holes for the accessories
Robust and solid, best for storage and transport
GEDORE blue powder-coated
Scope of delivery:
Sheet metal case, empty
Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: No
  • Colour: GEDORE blue
  • Material: sheet steel
  • Net weight [kg]: 5,1 kg
  • REACH registration available: No
  • VDE certified: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart