Industrial needle nose pliers with cutting edge straight shape 160 mm, 6 1/2"

Article no.: 32322
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 32322
EAN / GTIN 4010995323226
Manufacturer number 32322
L-Number L60070 2062

Description

Description:

  • Application: Gripping and holding as well as cutting soft and hard wires and cables. Preferred choice in the mechanical sector.
  • Dimensionally stable pliers for twists when cutting soft and hard wire
  • Long tool life thanks to high-quality material use
  • Optimal access thanks to pointed converging jaws
  • DIN ISO 5745.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 1.2
  • Overall length (mm): 160
  • Overall length (Inch): 6 1/2″
  • Cutting force: 16
  • Medium-hard wire (mm): 2.5
  • Hard wire (mm): 1.8
  • Hardened spring steel (mm): 1.2
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart