Screwdriver with bit holder SoftFinish® ESD, mechanically lockable 1/4" 38 mm

Article no.: 32161
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 32161
EAN / GTIN 4010995321611
Manufacturer number 32161
L-Number L60070 2494

Description

Description:

  • Application: For working on electrostatically sensitive components.
  • Application: With integrated CentroFix bit holder, suitable for all bits and bit drills with the style C 6.3, E 6.3 or double bits.
  • Bit chuck: Stainless steel.
  • Extra: True single-handed operation, extremely high retention force of bits (up to 20 kg) and virtually no play between bit and holder thanks to special closing and holding mechanism.
  • Supplementary information: Handle: IEC 61340-5-1
  • Handle: Surface resistance 10^6 - 10^9 ohms.
  • Standards: for bits DIN 3126, ISO 1173, form C6.3 and E6.3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: Yes
  • Hexagon head (Inch): 1/4″
  • Handle diameter (mm): 30
  • Overall length (mm): 148
  • Visible blade length (mm): 38
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart