DCT 175-036-25.4-3/4UNF Drill Body with Exchangeable Heads, Chamfering Inserts, Internal Coolant and One Flat Shank. Used for Pre-Tread Holes.

Article no.: 3200994
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3200994
EAN / GTIN 7291075167054
Manufacturer number 3200994
L-Number L24040 394

Description

Description:

Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC) 0.689″ ,Insert Seat Size Code (SSC) 17.0 ,Overall Length (OAL) 4.52″ ,Usable Length (LU) 1.86″

Feature:

  • Body Diameter (BD): 0.88″
  • Connection Diameter Machine Side (DCONMS): 1″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.689″
  • Cutting Diameter Maximum (DCX): 0.707″
  • Cutting Diameter Minimum (DCN): 0.681″
  • Decimal Equivalent: 0.689″
  • Insert Seat Size Code (SSC): 17.0
  • Overall Length (OAL): 4.52″
  • Point Length (PL): 0.124″
  • Protruding Length (LPR): 2.32″
  • Shank Length (LS): 2.2″
  • Usable Length (LU): 1.86″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart