Relay Adjusting Pliers plastic coated black atramentized 135 mm

Article no.: 32 11 135
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adjusting pliers

Identification numbers & Classifications

Article number 32 11 135
EAN / GTIN 4003773035091
Manufacturer number 32 11 135
L-Number L70010 704

Description

Description:

  • for gripping components and wires of the smallest diameters and for bending contact and relay springs
  • polished gripping surfaces
  • edges carefully deburred

Feature:

  • Jaw thickness (joint) (D): 7.0mm
  • Tips width (E): 1.0mm
  • Tips thickness (F): 1.5mm
  • Jaw length (B): 34.0mm
  • Head width (A): 12.5mm
  • black atramentized
  • plastic coated
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart