This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable drill holder Form E1, VDI 40, Bore d2 (H6): 40mm

Article no.: 319250 40

Select article variation and quantity

Bore d2 (H6) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H6) 40 mm
VDI size VDI 40
External ⌀ d3 65 mm
d6 83 mm
l1 -0.2 90 mm
l2 73 mm
Colour code for VDI shanks VDI 40
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319250 40
Manufacturer number 319250 40

Description

Application:

For drilling with indexable drill with internal coolant supply.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart