{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | AA12/50 | |
Suitable for No. 318000 | AA | |
Height of the toolholder | 12 mm | |
Length | 50 mm | |
Thickness of tool support W | 6 mm | |
Type of product | Steel toolholder |
Article number |
318100 AA12/50
Copy |
|
EAN / GTIN |
4045197315724
Copy |
|
Manufacturer number |
D 00/12/50
Copy |
|
Manufacturer/responsible person | AXA Entwicklungs- und Maschinenbau GmbH, Auerswalder Höhe 3, 09244 LICHTENAU (SACHSEN), Germany, www.axa-maschinenbau.de |