Industry waistcoat XXL

Article no.: 316418009956XXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / rot
Unisex size 2XL
Type of product Waistcoat

Identification numbers & Classifications

Article number 316418009956XXL
EAN / GTIN 7330509364154
Manufacturer number 316418009956XXL

Description

Version:


Main material
65% polyester, 35% cotton, twill, 240 g/m²

Details
Removable ID pocket
Bellow on back
Shoulder sections in contrasting colour

Pockets
Chest pockets with bellow and flap, one with two-compartment pen pocket, equipped with rib tape for extra tools
Inner pockets, one with telephone pocket
Two front pockets

Front closure
Hidden one-way plastic zipper

Wash
Industry laundry EN ISO 15797

Description:

Waistcoat with details and bar tacks in contrast colour and adjustable hem. Bellow in the back for increased mobility.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart