Screwdriver with interchangeable blade set SYSTEM 4 ESD assorted 12-pcs incl. roll-up bag

Article no.: 31499
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 31499
EAN / GTIN 4010995314996
Manufacturer number 31499
L-Number L60070 2629

Description

Description:

  • Simplifies your work: Blade length is adjustable from 18-90 mm.
  • Increases your efficiency: Compact precision fastening tool System 4 with comprehensive, interchangeable blade selection.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Makes handling easier: Easy operation of the locking and unlocking button.
  • Lowers your costs: Electrostatically conductive tools protect electronic components from damage.
  • Application: Ideal for fastening low-lying screws in electronic components.
  • Variably adjustable blade length (18 - 90 mm)
  • Extensive, exchangeable blade range
  • ESD - Electrostatic discharging – protects electronic components
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • Practical and robust roll-up bag
  • A standard-length blade is unable to reach low-lying screws in electronic components. The SYSTEM 4 ESD set provides a remedy for such screws – a versatile, space-saving interchangeable tool. Thanks to the SYSTEM 4 interchangeable blades, the required blade profile can be quickly and easily inserted and the blade length fixed to requirements. System 4 interchangeable blades can reach lengths between 18 and 90 mm. The SYSTEM 4 handle is compatible with all Wiha SYSTEM 4 interchangeable blades (series 269). In particular, SYSTEM 4 blades are optimally suited to carry out precision work on electronics. The click-stop ball clamp guarantees a secure hold for blades. The screwdriver handle is manufactured in line with the IEC 61340-5-1 international standard and thus guarantees maximum protection for electronic components. The dissipative handle has a surface resistance between 106 and 109 ohm and safely channels electrostatic energy away in a controlled fashion. The ergonomically shaped SoftFinish® handle is also recommended by doctors and therapists. The robust roll-up bag ensures tools are neatly packed away, saving space.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: Yes
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver handle SoftFinish®-telescopic ESD for SYSTEM 4 interchangeable blade 4.0 mm (31498)
  • 1x Interchangeable blade SYSTEM 4 Slotted 1.5 mm, 3.0 mm, 120 mm (00576)
  • 1x Interchangeable blade SYSTEM 4 Slotted 2.0 mm, 3.5 mm, 120 mm (00577)
  • 1x Interchangeable blade SYSTEM 4 Slotted 2.5 mm, 4.0 mm, 120 mm (00578)
  • 1x Interchangeable blade SYSTEM 4 Phillips PH000, PH00, 120 mm (00579)
  • 1x Interchangeable blade SYSTEM 4 Phillips PH0, PH1, 120 mm (00580)
  • 1x Interchangeable blade SYSTEM 4 TORX® T6, T8, 120 mm (00597)
  • 1x Interchangeable blade SYSTEM 4 TORX® T7, T9, 120 mm (00598)
  • 1x Interchangeable blade SYSTEM 4 Ball end hex 1.5 mm, 1.5 mm, 120 mm (00583)
  • 1x Interchangeable blade SYSTEM 4 Ball end hex 2.0 mm, 2.0 mm, 120 mm (00584)
  • 1x Interchangeable blade SYSTEM 4 Ball end hex 2.5 mm, 2.5 mm, 120 mm (00585)
  • 1x roll-up bag

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart