E-torc Q 100-600 Nm Z 22

Article no.: 3122344
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 600 Nm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 3122344
EAN / GTIN 4002805937662
Manufacturer number 3122344
L-Number L60160 5839

Description

Description:

  • The features
  • Practical range of functions that covers almost all requirements
  • All the standard measurement methods: Torque, Torque/rotary angle, Loosening/tightening, Continued application of force, Yield point
  • Powerful lithium-ion battery with quick release system
  • 2D-Scanner (optional)
  • Housing rotatable by 60° each
  • Data management in XML format
  • The user interfaces
  • Large TFT graphic display, 109 mm (4.3″) diagona
  • Curve display and evaluation directly on the measuring device possible
  • Touch function or hardware keys for operating
  • Powerful PC operating software (from Windows® 7)
  • The communication
  • Radio (WiFi 2,4 und 5 GHz)
  • USB mini interface
  • Attachment to CAQ systems (optional)
  • The accuracy
  • Factory calibration certificate according to DIN ISO 6789 type 1 class C
  • Calibration certificate DAKkS DKDR 3-7 Class 1 (optional)
  • Scope of delivery:
  • Electronic torque wrench E-torc Q
  • Battery ETQ APW
  • USB cable

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
    • Maintenance and repair
    • Screw case analysis
  • Battery type: 18650
  • Chemical properties: Li-Ion
  • Design: powder-coated casing
  • Distance from centre of handle to tool holder: 987 mm
  • Drive mount, journal Ø: 22 mm
  • Drive type/drive: Drive end
  • EPA/ESD version: no
  • Evaluation software: yes
  • Fixed setting: no
  • Graphic display: yes
  • Head height 1 [mm]: 22 mm
  • Head width 1 [mm]: 22,0 mm
  • Heading for Take e Way: Rub. 205 Sec.Li-Io 0-50g
  • Measuring accuracy Angle of rotation: ±1% , min. ±1° on 360° at min. 4°/sec.
  • Measuring accuracy Torque: ± 1% tolerance of reading value, ± 1 Digit
  • Power source: Battery
  • Precision: +/- 1 %
  • REACH registration available: no
  • Target groups:
    • Automotive
    • Electronics Industry
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Energy
    • Mechanical Engineering
    • Service
    • Railway
  • Tightening direction: Left and right
  • Torque range (min./max.) [Nm]: 100 Nm - 600 Nm
  • Total height [mm]: 42,5 mm
  • Total length [mm]: 1.058 mm
  • Total width [mm]: 79 mm
  • UN number: UN 3481
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart