Dynamic Torque Limiter 0.1-1 Nm 019100

Article no.: 3108589
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1 cNm

Identification numbers & Classifications

Article number 3108589
EAN / GTIN 0611702896619
Manufacturer number 3108589
L-Number L60160 5720

Description

Description:

  • Torque limiter for screwdrivers
  • Measuring range 0.1 - 1 Nm
  • Precision mechanism glides through clearly noticeably when the set value is reached - overdrawing is not possible
  • With fixed setting
  • Release accuracy +/- 6%
  • 0 - 500 rpm max.
  • Custom designs and higher torque settings are available

Feature:

  • Total length [mm]: 120 mm
  • Contents (number of pieces): 1 pcs.
  • REACH registration available: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart