T490 ELN D1.00-3-C1.0-11B 90° Endmills Carrying T490 LN#T 11 Tangentially Clamped Inserts

Article no.: 3107149
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITANG T490 LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3107149
EAN / GTIN 7291075346466
Manufacturer number 3107149
L-Number L23980 1813

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 1″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.35″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 8″ ,Shank Type Round ,Shank Type Round ,Usable Length (LU) 1.42″

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1″
  • Cutting Diameter (DC/DCX): 1″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.35″
  • Flute Count (NOF): 3
  • Functional Length (LF): 8″
  • Head Length (LH): 1-1/2″
  • Master Insert Identification (MIID): T490 LNHT 1106PNTR
  • Overall Length (OAL): 8″
  • Ramping Angle Maximum (RMPX): 1.7 Degrees
  • Shank Type: Round
  • Tool Cutting Edge Angle (KAPR): 90 Degrees
  • Usable Length (LU): 1.42″

Suitable products

From the same series "HELITANG T490 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart