IQ845 FSY D315-20-60-R07 50° Face Mills Carrying Square Inserts with 8 Cutting Edges

Article no.: 3107004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DOVEIQMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3107004
EAN / GTIN 7291075311587
Manufacturer number 3107004
L-Number L23980 1121

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 60 mm, Cutting Diameter (DC/DCX) 324.4 mm, Cutting Item Count (CICT) 20, Hub Diameter (DHUB) 220 mm, Overall Length (OAL) 80 mm

Feature:

  • Arbor Style D
  • Connection Diameter Machine Side (DCONMS) 60 mm
  • Coolant Supply Property (CSP) External
  • Cutting Diameter (DC) 315 mm
  • Cutting Diameter (DC/DCX) 324.4 mm
  • Cutting Diameter Maximum (DCX) 324.4 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 20
  • Depth of Cut Maximum (APMX) 4.6 mm
  • Hub Diameter (DHUB) 220 mm
  • Master Insert Identification (MIID) IQ845 SYHU 0704ADN
  • Overall Length (OAL) 80 mm
  • Tool Cutting Edge Angle (KAPR) 50 Degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart