Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC/DCX) 1-1/4″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 0.315″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 7.87″ ,Shank Type Round ,Shank Type Round
Feature:
- Connection Code Machine Side (CCMS): Cylindrical
- Connection Diameter Machine Side (DCONMS): 1-1/4″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 1-1/4″
- Cutting Diameter (DC/DCX): 1-1/4″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 4
- Depth of Cut Maximum (APMX): 0.315″
- Flute Count (NOF): 4
- Functional Length (LF): 7.87″
- Head Length (LH): 1.57″
- Master Insert Identification (MIID): H490 ANKX 0904
- Overall Length (OAL): 7.87″
- Shank Type: Round
- Tool Cutting Edge Angle (KAPR): 90 Degrees