Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 0.72″ ,Cutting Diameter (DC/DCX) 3/4″ ,Cutting Item Count (CICT) 2 ,Depth of Cut Maximum (APMX) 0.39″ ,Flute Count (NOF) 2 ,Overall Length (OAL) 1.51″
Feature:
- Connection Code Machine Side (CCMS): MultiMaster
- Connection Diameter Machine Side (DCONMS): 0.72″
- Connection Thread Nominal Size Machine Side (THSZMS): T12
- Cutting Diameter (DC): 3/4″
- Cutting Diameter (DC/DCX): 3/4″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 2
- Depth of Cut Maximum (APMX): 0.39″
- Drive Size (DRVS): 0.63″
- Flute Count (NOF): 2
- Functional Length (LF): 0.96″
- Master Insert Identification (MIID): APKT 1003PDR-HM
- Overall Length (OAL): 1.51″
- Ramping Angle Maximum (RMPX): 2.4 Degrees
- Tool Cutting Edge Angle (KAPR): 90 Degrees