SM D2.00-1.18-.75-16 Extended Flute Shell Mills Carrying HM90 APCR 1605 Inserts for Machining Aluminum

Article no.: 3103048
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3103048
EAN / GTIN 7291075174885
Manufacturer number 3103048
L-Number L23980 2126

Description

Description:

Shell Mills ,Connection Diameter Machine Side (DCONMS) 1.88″ ,Cutting Diameter (DC) 2″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 1.18″ ,Flute Count (NOF) 2 ,Overall Length (OAL) 2.16″

Feature:

  • Arbor Style: A
  • Connection Diameter Machine Side (DCONMS): 1.88″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 4
  • Depth of Cut Maximum (APMX): 1.18″
  • Flute Count (NOF): 2
  • Master Insert Identification (MIID): HM90 APCR 160502R-P
  • Overall Length (OAL): 2.16″

Suitable products

From the same series "HELIMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart