{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 4.5 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4282 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 309413 4,5 | |
EAN / GTIN | 2050001767110 | |
Manufacturer number | 13835010450 |
This article |
Recommendations |
|
---|---|---|
ER collet for machine taps with seal and spray nozzles, ER 25, Nominal clamping ⌀ d: 4,5mm
on request
In stock
26 pieces in stock
£80.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£38.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 25 | ER 25 |
External ⌀ D | 25.7 mm | 25.7 mm |
Overall length L | 34 mm | 34 mm |
Nominal clamping ⌀ d | 4.5 mm | 4.5 mm |
Concentricity | ≤ 10 µm | ≤ 10 µm |
Type | 4282 E | 4282 E |
Type of product | Collet | Collet |