Face mill arbor, HSK-A 100 A = 100, Spigot ⌀ d1: 27mm

Article no.: 306678 27
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
46 pieces in stock

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-3; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 27 mm
Clamping ⌀ D1 27 mm
Adapter HSK-A 100 A = 100
Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 60 mm
Milling mandrel length L4 21 mm
Spare milling cutter lock screw No. 309860 / 309861 27
Suitable toggle spanner No. 309840 27
Type of product Milling head arbor

Identification numbers & Classifications

Article number 306678 27
EAN / GTIN 4045197290427
Manufacturer number 306678 27

Description

Version:

  • Clamping ⌀ 40 with 4 tapped holes for drive blocks to DIN 2079.
  • With Balluff/RFID chip bore.
  • Increased collar contact surface.
  • HSK mating faces machined.

Application:

For clamping shell end mills and milling cutter heads.

Supplied with:

Lock screw

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, toggle spanner No. 309840.

Downloads & documents

Compare with similar products

This article


Recommendations


Face mill arbor, HSK-A 100 A = 100, Spigot ⌀ d<sub>1</sub>: 27mm

Face mill arbor, HSK-A 100 A = 100, Spigot ⌀ d1: 27mm

on request
In stock
46 pieces in stock
£165.14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£137.61
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£161.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
189.79 £
£142.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
£146.68
plus VAT at the current rate Prices plus delivery costs
Overhang dimension A 100 mm 100 mm 100 mm 100 mm 100 mm
Spigot ⌀ d1 27 mm 27 mm 27 mm 27 mm 27 mm
Shape A A A A A
Concentricity ≤ 6 µm ≤ 6 µm ≤ 6 µm ≤ 6 µm ≤ 6 µm
Machining strategy HPC HPC HPC HPC HPC
Spare milling cutter lock screw No. 309860 / 309861 27 27 27 27 27
Type of product Milling head arbor Milling head arbor Milling head arbor Milling head arbor Milling head arbor

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart