Flared End Fitting Captive Pin 1″

Article no.: 3038564
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 3038564
EAN / GTIN 0701698907243
Manufacturer number 3038564

Description

Description:

  • For hard-to-reach screw points
  • Chrome-vanadium steel
  • Compatible with torque wrenches type TBN 2 and TBN 10

Feature:

  • 1000 V insulated: no
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Surface: Dip coated
  • Total length [mm]: 120 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart