This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Side lock arbor Form ADB with cooling channels, SK 40 short, Clamping range ⌀ D1: 32mm

Article no.: 300215 32

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter SK 40 short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore not pluggable
Balance quality G at rotational speed G 6.3 at 18,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 72 mm
Spare clamping screw No. 30 9900 32
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300215 32
Manufacturer number 300215 32

Description

Version:

With Balluff/RFID chip bore.
With cooling channels.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart