Pliers wrench Classic 250 mm, 10″

Article no.: 29759
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 29759
EAN / GTIN 4010995297596
Manufacturer number 29759

Description

Description:

  • Simplifies your work: Self-locking at AF 17 and above.
  • Simplifies your work: Also suitable for left-handed users as operated without side push button.
  • Protects your health: Compaction and bending tasks take minimum effort thanks to manual force increased tenfold.
  • Lowers your costs: Minimises wear and prevents damage to sensitive surfaces thanks to smooth, parallel jaws and backlash-free handling.
  • Saves space: Replaces a set of metric and imperial open-ended spanners.
  • Saves time: Safe, rapid setting directly on the work piece with no need to press any buttons.
  • Saves time: Ratchet function allows users to fasten screws instantly with a simple glide.
  • Improved access: Slender design thanks to button-free setting enables it to be used in confined working environments, minimising the risk of damage.
  • Application: For working in confined spaces and on sensitive, treated surfaces, such as plumbing and heating fittings. Alternative to open-ended spanner set.
  • Damage-free installation, pressing, and bending thanks to smooth and parallel jaws
  • Ratchet principle for rapid screw fastening with a simple glide
  • Sicherer Halt am Werkstück dank Selbstklemmung
  • Up to 10-fold hand reinforcement protects muscles and joints
  • It's difficult and impractical to press a button to adjust pliers when carrying out installation work in confined spaces. The Wiha pliers wrench sheds a light on such spots. Work is so much faster and easier when you set the required width across flats directly on the work piece without needing to press a button. Wear and damage to sensitive surfaces are minimised thanks to extremely smooth, parallel-acting jaws. Increased up to ten-fold, the manual force ensures compaction and bending tasks are significantly easier with strain consequently reduced on tendons and the muscular structure. The ratchet principle offers another advantage. The gripping jaw opening stroke makes screw fastening faster thanks to it simply slipping over. This means access to tight workspaces is improved noticeably. Other special features include self-locking from AF 17 and operation and use for both left- and right-handed people thanks to the button-free function.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Spanner size (mm): 46
  • Overall length (mm): 250
  • Overall length (Inch): 10″
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart