Hook turning tool right-hand similar to DIN 4963, HSS E, Shank ⌀: 6mm

Article no.: 297120 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
55 pieces in stock

Select article variation and quantity

Shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 6 mm
Tool material HSS E
Overall length 125 mm
Blade width 2 mm
for bores from ⌀ 13 mm
maximum grooving depth tmax 3 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 297120 6
EAN / GTIN 4045197190628
Manufacturer number 297120 6

Description

Version:

All dimensions welded.

Application:

Universally applicable, medium cutting speeds.
HSS/E − On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart