VDE Socket 3/8″

Article no.: 2946513
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2946513
EAN / GTIN 4010886947548
Manufacturer number 2946513
L-Number L60160 4565

Description

Description:

  • With square drive according to DIN 3120 - C 10, ISO 1174
  • GEDORE vanadium steel 31CrV3
  • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
  • 16 - 18 mm insulation overhang

Feature:

  • 1000 V insulated: yes
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • Fuse: Ball catch groove
  • Insert length: 47,0 mm
  • Insert Ø 1: 31,2 mm
  • Insertion Ø 2: 23,0 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: 2-fold check tool insulation, VDE insulated up to 1000 V
  • Total length [mm]: 47 mm
  • Total width [mm]: 31,2 mm
  • VDE certified: yes
  • Width across flats 1 [mm]: 20

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart