Callipers digiMax digital Reading 0.01 mm 150 mm

Article no.: 29422
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 29422
EAN / GTIN 4010995294229
Manufacturer number 29422

Description

Description:

  • Reading: 0.01 mm as well as 0.0005 inch.
  • Application: For outside, inside and depth measurements.
  • Display: 5-digit digital display with 7.5 mm numeral height for easy reading.
  • Extra: Zero setting possible in every position for quick comparison measurements.
  • Extra: Switches off automatically after 5 minutes of non-use.
  • Material: Non-metallic high-tech material with 50% fibre-glass content.
  • CE compliant.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Measurement capacity (inches): 6
  • Measurement capacity (mm): 150
  • with battery / rechargeable battery: Yes
  • Battery type (IEC designation): 1 x button cell
  • Battery voltage (V): 1.5
  • Battery capacity (mAh): 160
  • Battery capacity (Ah): 0.160
  • Battery weight (g): 2
  • Total weight battery in product (g): 2
  • Watt/hour (w/h): 0.24
  • Battery included in package?: Yes
  • ″Battery″ or ″cell″: Cell
  • Number of cells: 1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart