Craftsman's cutters Standard model made of stainless steel 145 mm

Article no.: 29420
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 29420
EAN / GTIN 4010995294205
Manufacturer number 29420
L-Number L60080 21

Description

Description:

  • Increases your efficiency: Can be used universally thanks to its small and compact form.

Feature:

  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Overall length (mm): 145
  • Overall length (Inch): 5 3/4″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart