Toolholder for metric profile broaching tools ⌀ d = 8 mm, Shank ⌀ DS: MK2mm

Article no.: 293020 MK2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank ⌀ DS (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Arbor size MT2
L 38 mm
Shank length Ls 69 mm
⌀ d 8 mm
⌀ D 33 mm
Shank type MT2
Through-coolant no
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293020 MK2
EAN / GTIN 4045197945921
Manufacturer number 293020 MK2

Description

Suitable for:

CNC and conventional machines.

Optional extras:

Positioning aid (No. 293000) and pin wrench (No. 293006).
Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MT2, MT3 and MT4.

Note:

  • Caution: Always use appropriate slotting tool ⌀.
  • Other shank connections on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart