CAPTURE Display 038700

Article no.: 2908735
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2908735
EAN / GTIN 0611702895681
Manufacturer number 2908735
L-Number L60160 5802

Description

Description:

  • Digital torque display unit for the use of torque sensors
  • Light and robust due to aluminium basic housing
  • Flexibility. The CAPTURE Hub can integrate with CAPTURE Manager PC software (Order Code 038710) and users with extra Sensors can plug them directly into the external port on the side of the CAPTURE Hub. The unit can also be mounted horizontally or vertically to meet the existing setups of customers
  • Carry Case. To protect the CAPTURE Hub when not in use it is supplied in a high impact plastic carry case
  • Calibration Certificate. All CAPTURE Hub systems are supplied complete with in house Certificate which is traceable to International Standards. Accuracy +/-1% of reading. UKAS certification is available on request at additional cost
  • Versatility. The design allows static laboratory use and mobile data collection using an on-board memory and rechargeable battery. This means that the system can be used as part of mobile calibration centre and also at the point of use. The data can be transferred to PC via USB connection
  • Clear and high-contrast TFT display
  • Suitable for connection of Capture CS and XR sensors (Quicktec sensor detection)
  • Compatible with standard torque sensors 2mV / V
  • Powerful lithium-ion battery for mains-independent work
  • Data output and mains operation via USB connection
  • optional: PC evaluation software ″Capture Manager″ (2908778)
  • Scope of delivery:
  • Capture Display
  • USB cable
  • Power supply unit with Euro plug
  • Operating instructions
  • stable plastic case with inlay

Feature:

  • 1000 V insulated: no
  • Material: AluminiumU
  • REACH registration available: no
  • Total height [mm]: 140 mm
  • Total length [mm]: 120 mm
  • Total width [mm]: 85 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart